Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Leviton Slide Dimmer, Incandescent, 120Vac AWSMG-IAW

Slide Dimmer, Incandescent, 120Vac (Discontinued)

  • Mfr # AWSMG-IAW
  • Zoro # G4078025
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWSMG-IAW
Zoro #
G4078025
UPC #
78477460610
Country of Origin
China

Dimensions

Wall Box Size
Single Gang

Details

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Slide
Includes
Locater Indicator
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way, 4-Way
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120VAC
Max. Capacity @ 120VAC
600W (Halogen, Incandescent)
Color - Motion Sensing and Dimming
White
Style
Preset Slide
Max. Capacity
600W
Voltage
120VAC
Switch Type
1 Pole, 3-Way, 4-Way
Color
White
Item
Lighting Dimmer
Lighting Technology
Incandescent
Description/Special Features
LED Locater Light and Power Failure Memory
Installation Location - Motion Sensor
Wall Switch Box
Standards
UL, ETL, CSA, NOM
Wall Plate
Included
Lamp Type
Incandescent
Application
Architectural Dimming Control, Multi-Gang and Retrofit Applications
Wattage/VA
600
Neutral
Not Required
Load Type
Incandescent and Magnetic Low-Voltage

Description

Renoir II Slide Preset Master, Standard Heat Sink, Incandescent/Magnetic Low Voltage, 120V Only, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.