Zoro Homepage
This item is Discontinued.
Leviton Slide Dimmer, Incandescent, 120Vac AWSMG-IBW

Slide Dimmer, Incandescent, 120Vac (Discontinued)

  • Mfr # AWSMG-IBW
  • Zoro # G6143837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWSMG-IBW
Zoro #
G6143837
UPC #
078477460627
Country of Origin
China

Dimensions

Wall Box Size
Single Gang

Details

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Slide
Includes
Locater Indicator
Lighting Technology
Incandescent
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way, 4-Way
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
1000W (Incandescent)
Color - Motion Sensing and Dimming
White
Standards
UL, ETL, CSA, NOM
Max. Capacity
1000W
Description/Special Features
LED Locater Light and Power Failure Memory
Item
Lighting Dimmer
Wall Plate
Included
Installation Location - Motion Sensor
Wall Switch Box
Voltage
120VAC
Switch Type
1 Pole, 3-Way, 4-Way
Style
Preset Slide
Lamp Type
Incandescent
Color
White

Description

Lighting Dimmer, Lighting Technology Incandescent, Switch Type 1 Pole, 3-Way, 4-Way, Color White, Number of Gangs 1, Includes Locater Indicator, Standards UL, ETL, CSA, NOM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.