Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling Mount Sensor, White, 1,500 sq ft, LED

  • Mfr # ACS15-DIW

  • Zoro # G016153629


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Color
White
Standards
ASHRAE 90.1 and 2022 Title 24 Compliant, IECC
Sensing Technology
Passive Infrared (PIR)
Includes
Mounting Screws, (2) Light Pipes, Mid-Range Lens, Extended Range Lens, Low-voltage Connector
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS15-DIW
Zoro #
G016153629
UPC #
078477355244
Country of Origin
China

Dimensions

Overall Depth
2.39 in
Minimum Mounting Height
8 ft
Maximum Mounting Height
20 ft
Overall Diameter
4.81 in

Details

Color
White
Standards
ASHRAE 90.1 and 2022 Title 24 Compliant, IECC
Sensing Technology
Passive Infrared (PIR)
Includes
Mounting Screws, (2) Light Pipes, Mid-Range Lens, Extended Range Lens, Low-voltage Connector
Lighting Technology
LED
Item
Occupancy Sensor
Power Relay Required
Yes
Manufacturer Warranty
5 yr
Maximum Coverage Area
1,500 sq ft
Load Rating @ 120V AC
1/4HP Motor Load, 8A LED/Electronic Ballast, 800W Tungsten Ballast
Minimum Operating Temperature
32 Degrees F
Operating Voltage
120 to 277V AC
Maximum Operating Temperature
104 Degrees F
Installation Location
Ceiling Mount

Description

Smart Ceiling Mount Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.