Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling Mount Sensor, 0 to 10V Dimming, White, 500 sq ft, LED

  • Mfr # AC705-DMW

  • Zoro # G216153719


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Sensing Technology
Passive Infrared (PIR)/Ultrasonic
Color
White
Lighting Technology
LED
Includes
Mounting Screws, (2) Light Pipes, Mid-Range Lens, Extended Range Lens, Low-voltage Connector
Standards
ASHRAE 90.1 and 2022 Title 24 Compliant, IECC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC705-DMW
Zoro #
G216153719
UPC #
078477355183
Country of Origin
China

Dimensions

Maximum Mounting Height
20 ft
Overall Diameter
4.8 in
Minimum Mounting Height
8 ft
Overall Depth
2.39 in

Details

Sensing Technology
Passive Infrared (PIR)/Ultrasonic
Item
Occupancy Sensor
Color
White
Lighting Technology
LED
Includes
Mounting Screws, (2) Light Pipes, Mid-Range Lens, Extended Range Lens, Low-voltage Connector
Standards
ASHRAE 90.1 and 2022 Title 24 Compliant, IECC
Installation Location
Ceiling Mount
Power Relay Required
Yes
Maximum Operating Temperature
104 Degrees F
Load Rating @ 120V AC
1/4HP Motor Load, 8A LED/Electronic Ballast, 800W Tungsten Ballast
Manufacturer Warranty
5 yr
Operating Voltage
120 to 277V AC
Maximum Coverage Area
500 sq ft
Minimum Operating Temperature
32 Degrees F
Sensor Operation
0 to 10V Dimming

Description

Smart Room Controller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.