SmartlockPro White 2-Port USB Charging Outlet W/ 5-15R Self-Test GFCI In-Wall Charger Duplex Outlet

  • Mfr # R02-GUAC1-0BW

  • Zoro # G621867324


product price:  $58.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R02-GUAC1-0BW
Zoro #
G621867324
UPC #
78477996072
Country of Origin
China

Description

The SmartlockPro Self-Test GFCI combination Type A/C USB in-wall charger offers the trusted safety of Leviton GFCI protection with the advantage of powerful USB charging for Code-compliant use in kitchens bathrooms or anywhere GFCI protection is required. Engineered to meet the latest UL standard for auto-monitoring (self-test) Leviton GFCIs periodically conducts an automatic internal test to confirm that protected power is available. If the GFCI detects a problem 1 or more of the following will occur: power will be denied (trip with the inability to reset) trip with the ability to reset subject to the next auto-monitoring test cycle or repeatedly trip or visual and/or audible indication. for additional safety the device outlets feature tamper-resistant shutters that meet NE 406.12 requirements by blocking access to the contacts unless a 2 or 3 prong plug is inserted. Leviton USB in-wall chargers deliver maximum power for faster charging - up to 2 x more power. Smart chip technology recognizes and optimizes the charging requirements of the connected device ensuring its getting the right amount of power for fast and efficient charging. Ideal for residential applications that require GFCI protection such as kitchens bathrooms and home spas leaving ample room to power up or charge USB devices.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.