
Soft 3-Fer Adapter
Mfr # 16A33-UW
Zoro # G115554921
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Current Rating
400 A
Voltage Rating
600V AC
Contact Material
Brass
NEMA Enclosure Rating
3R
Gender Configuration
Male-Female-Female-Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16A33-UW
Zoro #
G115554921
UPC #
078477713549
Country of Origin
Mexico
Details
Item
3-Fer Adapter
Current Rating
400 A
Voltage Rating
600V AC
Contact Material
Brass
NEMA Enclosure Rating
3R
Gender Configuration
Male-Female-Female-Female
Housing Material
Santoprene TPV
Housing Color
White
Product Type
3-Fer
Description
3-Fer Adapter, Contact Material Brass, Current Rating 400 A, Gender Configuration Male-Female-Female-Female, Housing Color White, Housing Material Santoprene TPV, Voltage Rating 600V AC, NEMA Enclosure Rating 3R, Product Type 3-Fer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.