Zoro Homepage

Soft Paralleling Tee Adapter

  • Mfr # 16A31-UG

  • Zoro # G215554890


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Current Rating
400 A
Voltage Rating
600V AC
Housing Material
Santoprene TPV
Gender Configuration
Male-Male-Female
NEMA Enclosure Rating
3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16A31-UG
Zoro #
G215554890
UPC #
078477713440
Country of Origin
Mexico

Details

Item
Tee Adapter
Current Rating
400 A
Voltage Rating
600V AC
Housing Material
Santoprene TPV
Gender Configuration
Male-Male-Female
NEMA Enclosure Rating
3R
Contact Material
Brass
Housing Color
Green
Product Type
Paralleling Tee

Description

Tee Adapter, Contact Material Brass, Current Rating 400 A, Gender Configuration Male-Male-Female, Housing Color Green, Housing Material Santoprene TPV, Voltage Rating 600V AC, NEMA Enclosure Rating 3R, Product Type Paralleling Tee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.