Straight Blade Connector, 1-15R, 15 A, 125V AC, 2 Pole, 2 Wire, Screw Terminals, Yellow

  • Mfr # 15W04

  • Zoro # G816525268


product price: $39.49
/ea

Key Features

Polarized
Yes
Cap Type
Press-On Cap
Market
Industrial
Number of Wires
2
UL 94 Flammability Rating
V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15W04
Zoro #
G816525268
UPC #
078477474150
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.23 in
Maximum Wire Size
10 AWG
Overall Length
4.2 in
For Maximum Cable Diameter
0.69 in
Minimum Wire Size
18 AWG

Details

Polarized
Yes
Cap Type
Press-On Cap
Market
Industrial
Number of Wires
2
UL 94 Flammability Rating
V-2
Shrouded
Yes
Wire Connection Type
Screw Terminals
Minimum Operating Temperature
-40 Degrees F
Grounding
Non-Grounded
NEMA Receptacle Configuration
1-15R
Phase
Single
Current Rating
15 A
Power Indicating Light
No
Housing Color
Yellow
Wiring Style
Standard
Housing Material
Santoprene TPV
Standards
ANSI C-73, CSA C22.2 No. 42: File LR-406, NEMA WD-6, NOM 57, RoHS, UL 498
Number of Poles
2
Voltage Rating
125V AC
For Environment
Wet
Contact Material
Nickel-Plated Brass
Maximum Operating Temperature
140 Degrees F
Connection Orientation
Straight
Resistance Properties
Chemical Resistant, Corrosion Resistant, Watertight
IP Rating
IP66, IP67, IP69K
Item
Straight Blade Connector

Description

Straight Blade Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Yellow, NEMA Receptacle Configuration 1-15R, Number of Poles 2, Number of Wires 2, Phase Single, Resistance Properties Chemical Resistant, Corrosion Resistant, Watertight, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Cap Type Press-On Cap, For Maximum Cable Diameter 0.69 in, For Minimum Cable Diameter 0.23 in, Grounding Non-Grounded, Housing Material Santoprene TPV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.