Zoro Homepage

Straight Blade Connector

  • Mfr # 1547

  • Zoro # G616091383


product price: $29.19
/ea

Key Features

Wire Connection Type
Screw Terminals
For Environment
Dry
Minimum Wire Size
18 AWG
Number of Poles
2
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1547
Zoro #
G616091383
UPC #
078477848142
Country of Origin
Mexico

Dimensions

Minimum Wire Size
18 AWG
Overall Length
3 in
Maximum Wire Size
12 AWG

Details

Item
Straight Blade Connector
Wire Connection Type
Screw Terminals
For Environment
Dry
Number of Poles
2
Resistance Properties
Impact Resistant
Contact Material
Brass
Minimum Operating Temperature
-40 Degrees C
IP Rating
IP44
Maximum Operating Temperature
60 Degrees C
NEMA Receptacle Configuration
5-15R
Voltage Rating
125V AC
Connection Orientation
Straight
Market
Industrial
Standards
ANSI-C-73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 57, UL 498, UL FED SPEC WC-596 File E13393
Housing Material
Santoprene TPV
Grounding
Grounded
UL 94 Flammability Rating
V-2
Number of Wires
3
Housing Color
Yellow
Current Rating
15 A
Phase
Single

Description

Connector,Straight Blade,Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.