
Straight Blade Connector
Mfr # 15W33-B
Zoro # G316091409
product price: $43.39
/eaKey Features
IP Rating
IP66, IP67, IP69K
Standards
ANSI-C-73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, UL 498
Market
Industrial
Maximum Operating Temperature
60 Degrees C
Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15W33-B
Zoro #
G316091409
UPC #
078477629963
Country of Origin
Mexico
Dimensions
Maximum Wire Size
10 AWG
Minimum Wire Size
18 AWG
Overall Length
4.2 in
Details
Item
Straight Blade Connector
IP Rating
IP66, IP67, IP69K
Standards
ANSI-C-73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, UL 498
Market
Industrial
Maximum Operating Temperature
60 Degrees C
Housing Color
Black
Housing Material
EPTR Rubber
Current Rating
20 A
Grounding
Grounded
Connection Orientation
Straight
NEMA Receptacle Configuration
5-20R
Resistance Properties
Corrosion Resistant
For Environment
Wet
Number of Wires
3
Wire Connection Type
Screw Terminals
Voltage Rating
125V AC
Minimum Operating Temperature
-40 Degrees C
UL 94 Flammability Rating
V-2
Contact Material
Nickel-Plated Brass
Number of Poles
2
Phase
Single
Description
Connector, Straight Blade,Wetguard,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.