
Straight Blade Connector
Mfr # 15W34
Zoro # G916091496
product price: $43.39
/eaKey Features
Connection Orientation
Straight
Housing Color
Yellow
Contact Material
Nickel-Plated Brass
NEMA Receptacle Configuration
7-15R
Grounding
Grounded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15W34
Zoro #
G916091496
UPC #
078477062340
Country of Origin
Mexico
Dimensions
Maximum Wire Size
10 AWG
Minimum Wire Size
18 AWG
Overall Length
4.2 in
Details
Item
Straight Blade Connector
Connection Orientation
Straight
Housing Color
Yellow
Contact Material
Nickel-Plated Brass
NEMA Receptacle Configuration
7-15R
Grounding
Grounded
For Environment
Wet
Voltage Rating
277V AC
Housing Material
EPTR Rubber
Number of Poles
2
Current Rating
15 A
Number of Wires
3
Market
Industrial
IP Rating
IP66, IP67, IP69K
Standards
RoHS, UL/CSA
Resistance Properties
Chemical Resistant, Solvent Resistant, Watertight
Wire Connection Type
Screw Terminals
Phase
Single
Description
Connector,Straight Blade,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.