Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Connector

  • Mfr # 15W47-B

  • Zoro # G416091651


product price: $41.19
/ea

Key Features

Wire Connection Type
Screw Terminals
UL 94 Flammability Rating
V-2
Number of Poles
2
Current Rating
15 A
Overall Length
4.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15W47-B
Zoro #
G416091651
UPC #
078477012963
Country of Origin
Mexico

Dimensions

Overall Length
4.2 in
Maximum Wire Size
10 AWG
Minimum Wire Size
18 AWG

Details

Item
Straight Blade Connector
Wire Connection Type
Screw Terminals
UL 94 Flammability Rating
V-2
Number of Poles
2
Current Rating
15 A
Standards
ANSI-C-73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, UL 498
Number of Wires
3
Maximum Operating Temperature
60 Degrees C
NEMA Receptacle Configuration
5-15R
Contact Material
Nickel-Plated Brass
Market
Industrial
For Environment
Wet
Grounding
Grounded
Minimum Operating Temperature
-40 Degrees C
Voltage Rating
125V AC
Housing Color
Black
IP Rating
IP66, IP67, IP69K
Housing Material
EPTR Rubber
Connection Orientation
Straight
Phase
Single
Resistance Properties
Chemical Resistant, Solvent Resistant, Watertight

Description

Connector, Straight Blade,Wetguard,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.