Zoro Homepage

Straight Blade Connector

  • Mfr # 15W47

  • Zoro # G216091547


product price: $35.19
/ea

Key Features

Minimum Wire Size
18 AWG
For Environment
Wet
Standards
ANSI-C-73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, RoHS, UL 498
Current Rating
15 A
IP Rating
IP66, IP67, IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15W47
Zoro #
G216091547
UPC #
078477848241
Country of Origin
Mexico

Dimensions

Minimum Wire Size
18 AWG
Maximum Wire Size
10 AWG
Overall Length
4.2 in

Details

Item
Straight Blade Connector
For Environment
Wet
Standards
ANSI-C-73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, RoHS, UL 498
Current Rating
15 A
IP Rating
IP66, IP67, IP69K
Number of Poles
2
Number of Wires
3
UL 94 Flammability Rating
V-2
Market
Industrial
Connection Orientation
Straight
Housing Color
Yellow
Housing Material
EPTR Rubber
Wire Connection Type
Screw Terminals
Maximum Operating Temperature
60 Degrees C
Contact Material
Nickel-Plated Brass
Voltage Rating
125V AC
Grounding
Grounded
Minimum Operating Temperature
-40 Degrees C
NEMA Receptacle Configuration
5-15R
Resistance Properties
Chemical Resistant, Solvent Resistant, Watertight
Phase
Single

Description

Connector,Straight Blade,Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.