Zoro Homepage

Straight Blade Connector, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Screw Terminals, Black

  • Mfr # 5259-VB

  • Zoro # G316246182


product price: $24.69
/ea

Key Features

Minimum Wire Size
18 AWG
For Maximum Cable Diameter
0.70 in
Number of Poles
2
Overall Length
2.5 in
NEMA Receptacle Configuration
5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5259-VB
Zoro #
G316246182
UPC #
078477055052
Country of Origin
Mexico

Dimensions

Minimum Wire Size
18 AWG
For Maximum Cable Diameter
0.70 in
Overall Length
2.5 in
For Minimum Cable Diameter
0.25 in
Maximum Wire Size
10 AWG

Details

Housing Color
Black
Number of Poles
2
Voltage Rating
125V AC
NEMA Receptacle Configuration
5-15R
Phase
Single
Wiring Style
Hinged
UL 94 Flammability Rating
V-2
Housing Material
Nylon
Number of Wires
3
For Environment
Dry
Contact Material
Brass
Grounding
Grounded
Market
Industrial
Wire Connection Type
Screw Terminals
Power Indicating Light
No
Cap Type
No Cap or Cover
Maximum Operating Temperature
140 Degrees F
Shrouded
Yes
Current Rating
15 A
Connection Orientation
Straight
Item
Straight Blade Connector
Standards
ANSI C-73, CSA C22.2 No. 42: File LR-406, NEMA WD-6, NOM 57, UL 498
Minimum Operating Temperature
-40 Degrees F
Polarized
Yes

Description

Fifteen Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.