Straight Blade Connector, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Screw Terminals, Black, White

  • Mfr # 5369-PLC

  • Zoro # G516246234


product price: $68.99
/ea

Key Features

Housing Color
Black, White
Market
Industrial
Number of Wires
3
Polarized
Yes
NEMA Receptacle Configuration
5-20R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5369-PLC
Zoro #
G516246234
UPC #
078477077160
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.25 in
For Maximum Cable Diameter
0.70 in
Overall Length
2.76 in
Minimum Wire Size
18 AWG
Maximum Wire Size
10 AWG

Details

Housing Color
Black, White
Market
Industrial
Number of Wires
3
Polarized
Yes
NEMA Receptacle Configuration
5-20R
Contact Material
Brass
Wiring Style
Standard
Housing Material
Nylon
Cap Type
No Cap or Cover
Phase
Single
For Environment
Dry
Shrouded
Yes
Item
Straight Blade Connector
Connection Orientation
Straight
UL 94 Flammability Rating
HB
Current Rating
20 A
Number of Poles
2
Power Indicating Light
Yes
Voltage Rating
125V AC
Grounding
Grounded
Wire Connection Type
Screw Terminals
Standards
ANSI C-73, CSA C22.2 No. 42: File LR-406, NEMA WD-6, NOM 57, RoHS, UL 498
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant

Description

Twenty Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.