Shop LEVITON

Straight Blade Connector, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Screw Terminals, Black, White

  • Mfr # 8319-C
  • Zoro # G410839549

product price: 
$
18.79
/ea

Key Features

NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8319-C
Zoro #
G410839549
UPC #
078477795972
Country of Origin
Mexico
Item
Straight Blade Connector
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
Cap Type
No Cap or Cover
IP Rating
Not Rated
Standards
ANSI, CSA Certified C22.2, UL 498, UL Fed Spec WC-596
Resistance Properties
Chemical Resistant, Corrosion Resistant, Impact Resistant
Minimum Operating Temperature
-40 Degrees F
Power Indicating Light
No
Polarized
Yes
Market
Commercial, Industrial
Grade
Hospital Grade
Housing Material
Nylon
For Environment
Dry
Maximum Operating Temperature
140 Degrees F
Horsepower Rating
1 hp
Contact Material
Brass
Series
Hubbell HBL8319C

Dimensions

For Maximum Cable Diameter
0.69 in
For Minimum Cable Diameter
0.23 in
Overall Length
1.49 in
Maximum Wire Size
10 AWG
Minimum Wire Size
18 AWG
Wire Rope Length
1.49 in
Length
1.49 in

Description

Straight Blade Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, For Maximum Cable Diameter 0.69 in, For Minimum Cable Diameter 0.23 in, Grade Hospital Grade, Grounding Grounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.