Zoro Homepage

Straight Blade Connector

  • Mfr # 5269-B

  • Zoro # G016103273


product price: $34.59
/ea
Sold in multiples of 10 for $345.90

Key Features

NEMA Receptacle Configuration
5-15R
Market
Industrial
Overall Length
2.76 in
Housing Material
Impact Modified Nylon
Maximum Operating Temperature
60 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5269-B
Zoro #
G016103273
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2.76 in
Minimum Wire Size
18 AWG
Maximum Wire Size
10 AWG

Details

Item
Straight Blade Connector
NEMA Receptacle Configuration
5-15R
Market
Industrial
Housing Material
Impact Modified Nylon
Maximum Operating Temperature
60 Degrees C
Wire Connection Type
Screw Terminals
Standards
ANSI-C-73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, RoHS, UL 498, File E13399, UL FED SPEC WC-596 File E13393
Grounding
Grounded
Voltage Rating
125V AC
For Environment
Dry
Current Rating
15 A
Number of Poles
2
Number of Wires
3
Contact Material
Brass
Housing Color
Black
Minimum Operating Temperature
-40 Degrees C
Connection Orientation
Straight
UL 94 Flammability Rating
HB
Phase
Single

Description

Connector,Straight Blade,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.