
Straight Blade Connector
Mfr # 5269-PLC
Zoro # G916091342
product price: $32.19
/eaKey Features
Overall Length
2.76 in
Wire Connection Type
Screw Terminals
Minimum Wire Size
18 AWG
Maximum Operating Temperature
60 Degrees C
Power Indicating Light
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5269-PLC
Zoro #
G916091342
UPC #
078477077108
Country of Origin
Mexico
Dimensions
Overall Length
2.76 in
Minimum Wire Size
18 AWG
Maximum Wire Size
10 AWG
Details
Item
Straight Blade Connector
Wire Connection Type
Screw Terminals
Maximum Operating Temperature
60 Degrees C
Power Indicating Light
Yes
UL 94 Flammability Rating
HB
Housing Color
Black, White
Grounding
Grounded
Connection Orientation
Straight
Market
Industrial
Contact Material
Brass
Housing Material
Impact Modified Nylon
Number of Poles
2
Resistance Properties
Chemical Resistant, Corrosion Resistant, Impact Resistant
Standards
ANSI-C-73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, RoHS, UL 498, File E13399, UL FED SPEC WC-596 File E13393
Current Rating
15 A
Minimum Operating Temperature
-40 Degrees C
Number of Wires
3
For Environment
Dry
Voltage Rating
125V AC
NEMA Receptacle Configuration
5-15R
Phase
Single
Description
Connector,Straight Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.