Zoro Homepage

Straight Blade Connector

  • Mfr # 52CM-69C

  • Zoro # G216091325


product price: $28.99
/ea

Key Features

Maximum Wire Size
10 AWG
Maximum Operating Temperature
60 Degrees C
Grounding
Grounded
Standards
ANSI-C-73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, UL 498, File E13393, UL FED SPEC WC-596 File E13393
NEMA Receptacle Configuration
5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52CM-69C
Zoro #
G216091325
UPC #
078477795347
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Overall Length
2.76 in
Minimum Wire Size
18 AWG

Details

Item
Straight Blade Connector
Maximum Operating Temperature
60 Degrees C
Grounding
Grounded
Standards
ANSI-C-73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, UL 498, File E13393, UL FED SPEC WC-596 File E13393
NEMA Receptacle Configuration
5-15R
Minimum Operating Temperature
-40 Degrees C
Housing Material
Super Tough ST801 Nylon
Number of Wires
3
Resistance Properties
Corrosion Resistant
Wire Connection Type
Screw Terminals
UL 94 Flammability Rating
V-2
For Environment
Corrosive
Number of Poles
2
Current Rating
15 A
Housing Color
White, Yellow
Voltage Rating
125V AC
Market
Industrial
Connection Orientation
Straight
Contact Material
Nickel-Plated Brass
Phase
Single

Description

Connector,Straight Blade,Yellow/Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.