Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Connector

  • Mfr # 5369-C

  • Zoro # G816091428


product price: $35.19
/ea

Key Features

Housing Material
Impact Modified Nylon
Minimum Operating Temperature
-40 Degrees C
NEMA Receptacle Configuration
5-20R
Overall Length
2.76 in
Current Rating
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5369-C
Zoro #
G816091428
UPC #
078477795941
Country of Origin
Mexico

Dimensions

Overall Length
2.76 in
Minimum Wire Size
18 AWG
Maximum Wire Size
10 AWG

Details

Item
Straight Blade Connector
Housing Material
Impact Modified Nylon
Minimum Operating Temperature
-40 Degrees C
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Number of Poles
2
Housing Color
Black, White
UL 94 Flammability Rating
HB
For Environment
Dry
Market
Industrial
Maximum Operating Temperature
60 Degrees C
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Grounding
Grounded
Standards
ANSI-C-73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, RoHS, UL 498, File E13399, UL FED SPEC WC-596 File E13393
Number of Wires
3
Voltage Rating
125V AC
Connection Orientation
Straight
Wire Connection Type
Screw Terminals
Contact Material
Brass
Phase
Single

Description

Connector,Straight Blade,Black/White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.