Zoro Homepage

Straight Blade Connector

  • Mfr # 5469-C

  • Zoro # G816091367


product price: $38.19
/ea

Key Features

Market
Industrial
UL 94 Flammability Rating
HB
Minimum Operating Temperature
-40 Degrees C
Number of Wires
3
Standards
ANSI-C-73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, RoHS, UL 498, File E13399, UL FED SPEC WC-596 File E13393
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5469-C
Zoro #
G816091367
UPC #
078477796047
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Overall Length
2.76 in
Minimum Wire Size
18 AWG

Details

Item
Straight Blade Connector
Market
Industrial
UL 94 Flammability Rating
HB
Minimum Operating Temperature
-40 Degrees C
Number of Wires
3
Standards
ANSI-C-73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, RoHS, UL 498, File E13399, UL FED SPEC WC-596 File E13393
Housing Material
Impact Modified Nylon
NEMA Receptacle Configuration
6-20R
For Environment
Dry
Current Rating
20 A
Connection Orientation
Straight
Voltage Rating
250V AC
Number of Poles
2
Maximum Operating Temperature
60 Degrees C
Contact Material
Brass
Grounding
Grounded
Wire Connection Type
Screw Terminals
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Housing Color
Black, White
Phase
Single

Description

Connector,Straight Blade,Black/White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.