Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Connector, 6-20R, 20 A, 250V AC, 2 Pole, 3 Wire, Screw Terminals, Yellow

  • Mfr # 05459-0VY

  • Zoro # G1920603


product price: $17.99
/ea

Key Features

NEMA Receptacle Configuration
6-20R
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05459-0VY
Zoro #
G1920603
UPC #
78477055137
Country of Origin
Mexico

Details

Item
Straight Blade Connector
NEMA Receptacle Configuration
6-20R
Current Rating
20 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Hinged
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow
Cap Type
No Cap or Cover
Maximum Operating Temperature
60 Degrees C
Minimum Operating Temperature
-40 Degrees C
Standards
ANSI, CSA, NEMA, NOM, UL498
Resistance Properties
Abrasion Resistant, Chemical Resistant, Impact Resistant
Flange Type
Non-Flanged
Cover Type
No Cover

Description

When it comes to the demanding nature of today's commercial and industrial electrical environments, ruggedness and ease of installation are the features you look for first in any line of plugs and connectors. Leviton's Python straight blade plugs and connectors hold up under the most exacting requirements, the toughest conditions, the roughest handling. Python's exceptional design features meet your needs for a quick, easy-to-wire plug and connector system, a must in today's faced-paced world where lost minutes on a job can translate into lost profits.


  • • 20A-250V
  • • Nylon Hinged Connector
  • • 2-Pole, 3-Wire
  • • Super tough nylon body resists damage from severe impact, abrasion and chemicals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.