Zoro Homepage

Straight Blade Connector, Yellow, 125 VAC, 15 A

  • Mfr # 000-515CV

  • Zoro # G411383966


product price: $6.99
/ea
Sold in multiples of 4 for $27.96

Key Features

Current Rating
15 A
Housing Color
Yellow
Color
Yellow
Current
15 A
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000-515CV
Zoro #
G411383966
UPC #
-
Country of Origin
Mexico

Details

Item
Straight Blade Connector
Current Rating
15 A
Housing Color
Yellow
Color
Yellow
Current
15 A
Minimum Operating Temperature
-40 Degrees C
Maximum Voltage
125 VAC
UL 94 Flammability Rating
V-2
RoHS Compliant
0
Maximum Operating Temperature
60 Degrees C
Connection Orientation
Straight
Grounding
Grounding
NEMA Receptacle Configuration
5-15R
Resistance Properties
Moisture, Chemical and Abuse-Resistant
Number of Poles
2
Number of Wires
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.