
Straight Blade Plug, 1-15P, 15 A, 125V AC, 2 Pole
Mfr # 115CR-000
Zoro # G4575889
product price: $8.69
/eaKey Features
NEMA Plug Configuration
1-15P
Voltage Rating
125V AC
Number of Poles
2
Connection Orientation
Straight
Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115CR-000
Zoro #
G4575889
UPC #
78477841112
Country of Origin
Mexico
Details
Item
Straight Blade Plug
NEMA Plug Configuration
1-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Connection Orientation
Straight
Housing Color
Black
Description
Leviton plugs and connectors are rugged and easy to wire. They are offered in polarized and non-polarized versions and in all NEMA configurations.
- • Connectors are rugged and easy to wire
- • Brass plug blades and connector contacts for maximum conductivity
- • Vinyl devices resist chipping, cracking, oils, grease and acids
- • Beveled edge prevents snagging when dragged
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.