Straight Blade Plug, 1-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Non-Grounded

  • Mfr # 037-00101-2EP

  • Zoro # G105305373


product price: $1.69
/ea
Sold in multiples of 10 for $16.90

Key Features

NEMA Plug Configuration
1-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Blades
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
037-00101-2EP
Zoro #
G105305373
UPC #
78477803424
Country of Origin
Mexico

Details

Item
Straight Blade Plug
NEMA Plug Configuration
1-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Blades
2
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Non-Grounded
Housing Color
Black
Resistance Properties
Chemical Resistant, Corrosion Resistant, Impact Resistant
Number of Wires
2

Description

Leviton offers a complete line of 2, 3 and 4-wire straight blade plugs and connectors for industrial, commercial and residential use. Leviton plugs and connectors are designed to withstand impact, corrosion and chemicals. Residential grade plastic devices resist grease oils and acids.


  • • Easy to use
  • • Urea plastic for exceptional performance
  • • Brass plug blades and connectors for optimal conductivity
  • • Resistant to impact, corrosion and chemicals for lasting use
  • • Devices resist grease, oils and acids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.