Zoro Homepage

Straight Blade Plug, 1-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Non-Grounded

  • Mfr # MS2-AP

  • Zoro # G915488419


product price: $13.99
/ea

Key Features

NEMA Plug Configuration
1-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Blades
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS2-AP
Zoro #
G915488419
UPC #
078477011744
Country of Origin
Mexico

Details

Item
Straight Blade Plug
NEMA Plug Configuration
1-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Blades
2
Wire Connection Type
Screw Terminals
Connection Orientation
Angled
Grounding
Non-Grounded
Housing Color
Black
Standards
ANSI C73, CSA C22.2, UL 498
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant

Description

Str Blade Plug 15A 2P 2W Ind Gr Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.