Zoro Homepage

Straight Blade Plug, 125V AC

  • Mfr # 5266-B

  • Zoro # G216091394


product price: $8.59
/ea
Sold in multiples of 10 for $85.90

Key Features

Connection Orientation
Straight
Outside Diameter
1.39 in
Minimum Wire Size
18 AWG
Face Diameter
1.39 in
Number of Blades
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5266-B
Zoro #
G216091394
UPC #
078477142950
Country of Origin
Mexico

Dimensions

Outside Diameter
1.39 in
Minimum Wire Size
18 AWG
Face Diameter
1.39 in
Maximum Wire Size
10 AWG
Body Length
1.98 in

Details

Item
Straight Blade Plug
Connection Orientation
Straight
Number of Blades
3
Market
Industrial
Blade Material
Brass
Wire Connection Type
Screw Terminals
For Environment
Dry
Grounding
Grounded
Housing Color
Black
NEMA Plug Configuration
5-15P
Current Rating
15 A
Minimum Operating Temperature
-40 Degrees C
Voltage Rating
125V AC
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
UL 94 Flammability Rating
V-2
Housing Material
Impact Modified Nylon
Standards
ANSI C-73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 57, UL 498, File E13399, UL FED SPEC WC-596 File E13393
Number of Poles
2
Maximum Operating Temperature
60 Degrees C
Wiring Style
Standard
Phase
Single
Polarized
No
IP Rating
Not Rated

Description

Plug,Straight Blade,Industrial Grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.