Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Plug, 15-60P, 60 A, 250V AC, 3 Pole, Screw Terminals, Grounded

  • Mfr # 08462-520-00P

  • Zoro # G914789128


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Poles
3
Number of Blades
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08462-520-00P
Zoro #
G914789128
UPC #
07847781000
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
1.375 in
For Minimum Cable Diameter
0.625 in
Maximum Wire Size
4 AWG
Minimum Wire Size
10 AWG

Details

Item
Straight Blade Plug
NEMA Plug Configuration
15-60P
Current Rating
60 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Blades
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Angled
Grounding
Grounded
Housing Color
Black
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2
Resistance Properties
Chemical Resistant, Crack Resistant, Moisture Resistant, Shatter Resistant
Market
Industrial
Housing Material
Super Tough Nylon
Insulation Material
Nylon
Number of Wires
4
Minimum Operating Temperature
-40 Degrees F
Grade
General Use
Grade - Plugs and Receptacles
Industrial
Blade Material
Brass
UL 94 Flammability Rating
V-2
Horsepower Rating
10 hp
HP
10
NEMA Plug Configuration - Plugs and Receptacles
15-60P
NEMA Enclosure Rating
Not Rated
Material
Super Tough Nylon
Shrouded
No
Polarized
Yes
Maximum Operating Temperature
140 Degrees F

Description

Angle Straight Blade Plug, Connection Orientation Angled, Current Rating 60 A, Grounding Grounded, Horsepower Rating 10 hp, Housing Color Black, IP Rating Not Rated, NEMA Plug Configuration 15-60P, Number of Blades 4, Number of Poles 3, Phase Three, Polarized Yes, Resistance Properties Shatter and Crack Resistant, Chemical Resistant, Moisture Resistant, UL 94 Flammability Rating V-2, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.