Straight Blade Plug, 15 A, Black

  • Mfr # 5266-CB
  • Zoro # G516091391
product price: 
$
8.89
/ea

Key Features

Market
Industrial
Blade Material
Brass
Face Diameter
1.39 in
Maximum Wire Size
10 AWG
UL 94 Flammability Rating
HB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5266-CB
Zoro #
G516091391
UPC #
078477825259
Country of Origin
Mexico

Dimensions

Face Diameter
1.39 in
Maximum Wire Size
10 AWG
Body Length
1.98 in
Minimum Wire Size
18 AWG
Outside Diameter
1.39 in
For Minimum Cable Diameter
0.3 in
For Maximum Cable Diameter
0.72 in

Details

Item
Straight Blade Plug
Market
Industrial
Blade Material
Brass
UL 94 Flammability Rating
HB
Current Rating
15 A
Minimum Operating Temperature
-40 Degrees F
Number of Blades
3
Housing Color
Black
Housing Material
Nylon
Wire Connection Type
Screw Terminals
Maximum Operating Temperature
60 Degrees C
NEMA Plug Configuration
5-15P
For Environment
Dry
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Voltage Rating
125V AC
Grounding
Grounded
Standards
ANSI-C-73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 57, UL 498, File E13399, UL FED SPEC WC-596 File E13393
Connection Orientation
Straight
Number of Poles
2
Polarized
No
IP Rating
Not Rated
Phase
Single
Wiring Style
Standard
Grade
Federal Specification
Horsepower Rating
1/2 hp
NEMA Enclosure Rating
Not Rated
Shrouded
No
Power Indicating Light
No
Series
Insulgrip

Description

Plug,Straight Blade,Industrial Grade,Package Quantity 10

Ratings & reviews