Straight Blade Plug, 15 A, Black

  • Mfr # LNR80-1E
  • Zoro # G716091313
product price: 
$
55.19
/ea

Key Features

Overall Length
2.98 in
Connection Orientation
Straight
NEMA Enclosure Rating
Not Rated
Voltage Rating
125V AC
Market
Industrial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LNR80-1E
Zoro #
G716091313
UPC #
078477692646
Country of Origin
United States

Dimensions

Overall Length
2.98 in
Face Diameter
2.62 in
Outside Diameter
2.62 in
Body Length
2.25 in
Maximum Wire Size
10 AWG
Minimum Wire Size
18 AWG
For Maximum Cable Diameter
1.31 in
For Minimum Cable Diameter
0.6 in
Wire Rope Length
2.98 in
Length
2.98 in

Details

Item
Straight Blade Plug
Connection Orientation
Straight
NEMA Enclosure Rating
Not Rated
Voltage Rating
125V AC
Market
Industrial
Housing Color
Black
IP Rating
Not Rated
Resistance Properties
Corrosion Resistant
Housing Material
Nylon
Blade Material
Brass
Wire Connection Type
Screw Terminals
Grounding
Grounded
For Environment
Wet
Number of Blades
3
Number of Poles
2
Current Rating
15 A
Minimum Operating Temperature
-40 Degrees F
NEMA Plug Configuration
5-15P
Maximum Operating Temperature
60 Degrees C
Standards
ANSI C-73, CSA C22.2 No. 42, NEMA WD-6, NOM-ANCE, UL 498
Phase
Single
Polarized
No
Wiring Style
Standard
Power Indicating Light
No
Shrouded
No
Horsepower Rating
1/2 hp
Series
Hubble-PRO
Grade
Federal Specification

Description

Plug, Straight Blade,Industrial Grade

Ratings & reviews