Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Plug, 18-20P, 20 A, 120/208V AC, 4 Pole, Screw Terminals, Non-Grounded

  • Mfr # 7251-C

  • Zoro # G304256100


product price: $105.99
/ea
Free Shipping & Returns

Key Features

NEMA Plug Configuration
18-20P
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7251-C
Zoro #
G304256100
UPC #
07847780874
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
1.375 in
For Minimum Cable Diameter
0.625 in
Cord Size
0.625 in to 10.375 in
Maximum Wire Size
10 AWG
Minimum Wire Size
18 AWG

Details

Item
Straight Blade Plug
NEMA Plug Configuration
18-20P
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Blades
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Non-Grounded
Housing Color
Yellow
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2, UL 498
Resistance Properties
Corrosion Resistant
Corrosion Resistant
Yes
Material
Super Tough Nylon
Special Features
Ratings are permanently marked on device
Number of Wires
4
Grade - Plugs and Receptacles
Industrial
Grade
General Use
Phase - Plugs and Receptacles
Three
HP
2
NEMA Plug Configuration - Plugs and Receptacles
18-20P
NEMA Enclosure Rating
Not Rated
Minimum Operating Temperature
-40 Degrees F
Polarized
Yes
Market
Industrial
Insulation Material
Nylon
Horsepower Rating
2 hp
Maximum Operating Temperature
140 Degrees F
Shrouded
No
UL 94 Flammability Rating
V-2
Blade Material
Brass
Housing Material
Super Tough Nylon
Dielectric Strength
Withstands 2000V per UL498
Flammability
Rated V-2 per UL 94
Assembly Screws
Steel, Zinc Plated
Body Material
Super Tough Nylon
Operating Temp.
-40°C to 60°C
Wire Gauge
18-10 AWG; Up to 4 AWG
Temp. Rise
Max 30C after 50 cycles OL at 150 percent rated current
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral

Description

Straight Blade Plug, Connection Orientation Straight, Current Rating 20 A, Grounding Non-Grounded, Horsepower Rating 2 hp, Housing Color Yellow, IP Rating Not Rated, NEMA Plug Configuration 18-20P, Number of Blades 4, Number of Poles 4, Phase Three, Polarized Yes, Resistance Properties Corrosion Resistant, UL 94 Flammability Rating V-2, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 1.375 in, For Minimum Cable Diameter 0.625 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.