Straight Blade Plug, 18-60P, 60 A, 120/208V AC, 4 Pole, Screw Terminals, Non-Grounded

  • Mfr # 8362-P

  • Zoro # G804393329


product price: $87.39
/ea
Free Shipping & Returns

Key Features

NEMA Plug Configuration
18-60P
Phase
Three
Number of Poles
4
Number of Blades
4
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8362-P
Zoro #
G804393329
UPC #
07847781009
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
1.375 in
For Minimum Cable Diameter
0.625 in
Cord Size
0.625 in to 10.375 in
Maximum Wire Size
4 AWG
Body Length
1.89 in
Minimum Wire Size
10 AWG

Details

Item
Straight Blade Plug
NEMA Plug Configuration
18-60P
Current Rating
60 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Blades
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Angled
Grounding
Non-Grounded
Housing Color
Black
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2
Resistance Properties
Chemical Resistant, Crack Resistant, Moisture Resistant, Shatter Resistant
Grade - Plugs and Receptacles
Industrial
Grade
General Use
Special Features
Ratings are permanently marked on device
HP
7-1/2
Material
Super Tough Nylon
NEMA Plug Configuration - Plugs and Receptacles
18-60P
Number of Wires
4
Blade Material
Brass
Minimum Operating Temperature
-40 Degrees F
Horsepower Rating
7 1/2 hp
NEMA Enclosure Rating
Not Rated
Shrouded
No
Market
Industrial
UL 94 Flammability Rating
V-2
Insulation Material
Nylon
Polarized
Yes
Maximum Operating Temperature
140 Degrees F
Housing Material
Super Tough Nylon
Dielectric Strength
Withstands 2000V per UL498
Temp. Rise
Max 30C after 50 cycles OL at 150 percent rated current
Torque Range
16-20 in-lbs
Body Material
Super Tough Nylon
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Assembly Screws
Steel, Zinc Plated
Operating Temp.
-40°C to 60°C
Wire Gauge
10-4 AWG; Up to 4 AWG

Description

Straight Blade Plug, Connection Orientation Angled, Current Rating 60 A, Grounding Non-Grounded, Horsepower Rating 7 1/2 hp, Housing Color Black, IP Rating Not Rated, NEMA Plug Configuration 18-60P, Number of Blades 4, Number of Poles 4, Phase Three, Polarized Yes, Resistance Properties Shatter and Crack Resistant, Chemical Resistant, Moisture Resistant, UL 94 Flammability Rating V-2, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.