Zoro Homepage

Straight Blade Plug, 250V AC

  • Mfr # 8415-CAT

  • Zoro # G016091280


product price: $38.99
/ea

Key Features

Overall Length
1.57 in
Housing Color
Black, White
Current Rating
20 A
Housing Material
Super Tough Nylon
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8415-CAT
Zoro #
G016091280
UPC #
078477954836
Country of Origin
Mexico

Dimensions

Overall Length
1.57 in
Minimum Wire Size
18 AWG
Maximum Wire Size
10 AWG

Details

Item
Straight Blade Plug
Housing Color
Black, White
Current Rating
20 A
Housing Material
Super Tough Nylon
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Voltage Rating
250V AC
Wire Connection Type
Screw Terminals
Number of Poles
2
Market
Industrial
Number of Wires
3
Minimum Operating Temperature
-40 Degrees C
For Environment
Dry
Maximum Operating Temperature
60 Degrees C
Contact Material
Brass
Grounding
Grounded
Standards
ANSI-C-73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, RoHS, UL 498, File E13399, UL FED SPEC WC-596 File E13393
Connection Orientation
Straight
Phase
Single

Description

Plug, Straight Blade,Hospital Grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.