Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # 05259-0VY

  • Zoro # G4577602


product price: $14.99
/ea

Key Features

NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05259-0VY
Zoro #
G4577602
UPC #
78477055182
Country of Origin
Mexico

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow
Standards
ANSI, CSA C22.2, UL 498

Description

Leviton offers a complete line of plugs and connectors that stand up to the harshest environments. The Leviton line of straight blade plugs and connectors includes Industrial Grade devices that resist impact, corrosion and chemicals. Hospital Grade devices that meet the highest standards for dependable, long-term performance water and moisture resistant plugs and connectors and ones that resist dust and dirt. We also offer plugs and connectors with an innovative interlocking design rugged nylon flanged inlets and outlets and integrated inlets and outlets with weather-resistant covers.


  • • Easy to use
  • • Super tough nylon body material
  • • Zinc plated steel assembly screws
  • • Solid brass blades and contacts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.