Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # 1447-P

  • Zoro # G516045615


product price: $16.99
/ea

Key Features

NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1447-P
Zoro #
G516045615
UPC #
078477867518
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.655 in
For Minimum Cable Diameter
0.375 in
Maximum Wire Size
10 AWG
Outside Diameter
1.54 in
Body Length
3.04 in
Face Diameter
1.5 in
Minimum Wire Size
18 AWG
Overall Length
3.04 in

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Blades
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow
IP Rating
IP44
Standards
ANSI C73, CSA C22.2, UL 498
Resistance Properties
Chemical Resistant, Corrosion Resistant, Impact Resistant
Grade
General Use
Blade Material
Brass
Maximum Operating Temperature
140 Degrees F
UL 94 Flammability Rating
V-2
For Environment
Corrosive
Housing Material
Santoprene TPV
Shrouded
Yes
Market
Industrial
Minimum Operating Temperature
-40 Degrees F
Polarized
Yes
Insulation Material
Toughened Nylon

Description

Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Housing Color Yellow, IP Rating IP44, NEMA Plug Configuration 5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, UL 94 Flammability Rating V-2, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.5 in, For Maximum Cable Diameter 0.655 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.