Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # 14W47-000

  • Zoro # G109237014


product price: $22.15
/ea

Key Features

NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Blades
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14W47-000
Zoro #
G109237014
UPC #
78477848296
Country of Origin
Mexico

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Blades
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow

Description

Leviton's Wetguard line of industrial watertight wiring devices is the most versatile, well-engineered watertight device on the market. They meet IP67 and NEMA ratings for water ingress protection and offer many significant advantages over competitive brands.


  • • Santoprene husk is resistant to oil, acids, alkalis and many industrial solvents
  • • NEMA configuration number and rating molded onto device face
  • • Ideal for outdoor or wet environments, motors such as pool pumps, and generators
  • • 0
  • • 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.