Zoro Homepage

Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # 515AN

  • Zoro # G904393335


product price: $7.19
/ea
Sold in multiples of 10 for $71.90

Key Features

NEMA Plug Configuration
5-15P
Phase
Single
Number of Poles
2
Number of Blades
3
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515AN
Zoro #
G904393335
UPC #
07847784294
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.70 in
For Minimum Cable Diameter
0.245 in
Cord Size
0.245 in to 0.7 in
Minimum Wire Size
18 AWG
Maximum Wire Size
12 AWG

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Angled
Grounding
Grounded
Housing Color
White
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2, UL 498
NEMA Plug Configuration - Plugs and Receptacles
5-15P
Grade - Plugs and Receptacles
Commercial
Special Features
Ratings and NEMA I.D. permanently marked on device; Certified for current interrupting at full rated current
Number of Wires
3
Grade
Commercial
Material
PVC
UL 94 Flammability Rating
V-2
Polarized
No
Blade Material
Brass
Horsepower Rating
1/2 hp
Maximum Operating Temperature
140 Degrees F
Housing Material
PVC
Minimum Operating Temperature
-40 Degrees F
Market
Commercial
Temp. Rise
Max 30C after 50 cycles OL at 150 percent rated current
Assembly Screws
Steel, Zinc Plated
Operating Temp.
-40°C to 60°C
Wire Gauge
18-12 AWG
Body Material
PVC
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Dielectric Strength
Withstands 2000V per UL498
Flammability
Rated V-2 per UL 94

Description

Angle Straight Blade Plug, Connection Orientation Angled, Current Rating 15 A, Grounding Grounded, Horsepower Rating 1/2 hp, Housing Color White, IP Rating Not Rated, NEMA Plug Configuration 5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized No, UL 94 Flammability Rating V-2, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.7 in, For Minimum Cable Diameter 0.245 in, Grade Commercial, Housing Material PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.