Zoro Homepage

Straight Blade Plug, 5-20P, 20 A, 125V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # 14W33

  • Zoro # G804836659


product price: $34.29
/ea

Key Features

NEMA Plug Configuration
5-20P
Current Rating
20 A
Phase
Single
Number of Poles
2
Number of Blades
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14W33
Zoro #
G804836659
UPC #
07847784831
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.655 in
For Minimum Cable Diameter
0.375 in
Cord Size
0.375 in to 0.655 in
Overall Length
3.53 in
Outside Diameter
1.62 in
Body Length
2.7 in
Minimum Wire Size
18 AWG
Face Diameter
1.5 in
Maximum Wire Size
10 AWG

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-20P
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow
IP Rating
IP69K
Standards
ANSI C73, CSA C22.2, UL 498
Resistance Properties
Watertight
Grade - Plugs and Receptacles
Industrial
Material
EPTR Rubber
NEMA Plug Configuration - Plugs and Receptacles
5-20P
Special Features
Ratings and NEMA I.D. permanently marked on device
Grade
General Use
Number of Wires
3
UL 94 Flammability Rating
V-2
For Environment
Wet
Market
Industrial
Maximum Operating Temperature
140 Degrees F
Shrouded
No
Polarized
Yes
Minimum Operating Temperature
-40 Degrees F
Housing Material
EPTR Rubber
Insulation Material
Nylon
Blade Material
Brass
Horsepower Rating
1 hp
Cord Grip Range (in)
.234-.687
Environment
Wet
Assembly Screws
Stainless Steel 300
Flammability
Rated V-2 per UL 94
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Body Material
EPTR Rubber
Operating Temp.
-40°C to 60°C
Torque Range
12-14 in-lbs
Temp. Rise
Max 30C after 250 cycles OL at 200 percent rated current
Terminal Screws
Electroless Nickel-coated Brass
Dielectric Strength
Withstands 2000V per UL498
Wire Gauge
18-10 AWG
NEMA Enclosure Rating
4, 4X, 6, 6P

Description

Straight Blade Plug, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Horsepower Rating 1 hp, Housing Color Yellow, IP Rating IP66, IP67, IP69K, NEMA Plug Configuration 5-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Watertight, UL 94 Flammability Rating V-2, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.5 in, For Maximum Cable Diameter 0.655 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.