Zoro Homepage

Straight Blade Plug, 5-20P, 20 A, 125V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # 5366-CY

  • Zoro # G804393206


product price: $20.69
/ea

Key Features

NEMA Plug Configuration
5-20P
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5366-CY
Zoro #
G804393206
UPC #
07847779588
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.70 in
For Minimum Cable Diameter
0.245 in
Cord Size
0.245 in to 0.7 in
Minimum Wire Size
18 AWG
Maximum Wire Size
10 AWG
Face Diameter
1.39 in
Body Length
1.98 in
Outside Diameter
1.53 in

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-20P
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
White, Yellow
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2, UL 498
Resistance Properties
Chemical Resistant, Crack Resistant, Moisture Resistant, Shatter Resistant
NEMA Plug Configuration - Plugs and Receptacles
5-20P
Special Features
Ratings and NEMA I.D. permanently marked on device; Certified for current interrupting at full rated current
Grade - Plugs and Receptacles
Industrial
Number of Wires
3
Grade
General Use
Material
Impact Modified Nylon
Maximum Operating Temperature
140 Degrees F
Blade Material
Brass
Housing Material
Impact Modified Nylon
Minimum Operating Temperature
-40 Degrees F
UL 94 Flammability Rating
V-2
Shrouded
No
For Environment
Dry
Market
Industrial
NEMA Enclosure Rating
Not Rated
Insulation Material
Nylon
Horsepower Rating
1 hp
Polarized
Yes
Cord-Clamp
Nylon
Clamp Insert
Nylon
Dielectric Strength
Withstands 2000V per UL498
Temp. Rise
Max 30C after 250 cycles OL at 200 percent rated current
Terminal Screws
Brass
Environment
Dry
Body Material
Impact Modified Nylon
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Assembly Screws
Steel, Zinc Plated
Operating Temp.
-40°C to 60°C
Flammability
Rated HB or better UL94
Wire Gauge
18-10 AWG

Description

Straight Blade Plug, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Horsepower Rating 1 hp, Housing Color White, Yellow, IP Rating Not Rated, NEMA Plug Configuration 5-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Shatter and Crack Resistant, Chemical Resistant, Moisture Resistant, UL 94 Flammability Rating V-2, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.39 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.