Zoro Homepage

Straight Blade Plug, 6-20P, 20 A, 250V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # 5466-CA

  • Zoro # G615488399


product price: $27.29
/ea

Key Features

NEMA Plug Configuration
6-20P
Current Rating
20 A
Voltage Rating
250V AC
Number of Poles
2
Number of Blades
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5466-CA
Zoro #
G615488399
UPC #
078477979280
Country of Origin
Mexico

Details

Item
Straight Blade Plug
NEMA Plug Configuration
6-20P
Current Rating
20 A
Voltage Rating
250V AC
Number of Poles
2
Number of Blades
2
Wire Connection Type
Screw Terminals
Wiring Style
Hinged
Connection Orientation
Angled
Grounding
Grounded
Housing Color
Black, White
Standards
ANSI C73, CSA C22.2, UL 498
Resistance Properties
Chemical Resistant, Impact Resistant

Description

Angle Plug 20A 2P 3W SB Ind Gr BW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.