Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Plug, 6-20P, 20 A, 250V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # 5466-CY

  • Zoro # G916246124


product price: $32.39
/ea

Key Features

Face Diameter
1.39 in
Housing Material
Nylon
Housing Color
White, Yellow
Insulation Material
Toughened Nylon
Resistance Properties
Impact Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5466-CY
Zoro #
G916246124
UPC #
078477796016
Country of Origin
Mexico

Dimensions

Face Diameter
1.39 in
Minimum Wire Size
18 AWG
Outside Diameter
1.53 in
Maximum Wire Size
10 AWG
For Minimum Cable Diameter
0.245 in
For Maximum Cable Diameter
0.7 in

Details

Housing Material
Nylon
Housing Color
White, Yellow
Insulation Material
Toughened Nylon
Resistance Properties
Impact Resistant
Connection Orientation
Straight
Current Rating
20 A
Wiring Style
Standard
UL 94 Flammability Rating
HB
Shrouded
Yes
Market
Industrial
NEMA Plug Configuration
6-20P
Item
Straight Blade Plug
Phase
Single
For Environment
Dry
Grounding
Grounded
Number of Poles
2
Standards
ANSI C-73, CSA C22.2 No 42 File LR-406, NEMA WD-6, NOM 057, UL 498 File E13399, UL FED Spec WC-596 File E13393
Voltage Rating
250V AC
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
140 Degrees F
Wire Connection Type
Screw Terminals
Blade Material
Brass
Grade
General Use
Number of Blades
3
Polarized
Yes

Description

Twenty Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.