
Straight Blade Plug, 6-20P, 20 A, 250V AC, 2 Pole, Screw Terminals, Grounded
Mfr # 5466-PLC
Zoro # G715488312
product price: $31.39
/eaKey Features
Current Rating
20 A
Number of Poles
2
Number of Blades
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5466-PLC
Zoro #
G715488312
UPC #
078477139547
Country of Origin
Mexico
Details
Item
Straight Blade Plug
NEMA Plug Configuration
6-20P
Current Rating
20 A
Voltage Rating
250V AC
Number of Poles
2
Number of Blades
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black, White
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2, UL 498
Description
Str Blade Lock Plug 30A 2P 3W Ind PI BW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.