
Straight Blade Plug, L2-20P, 20 A, 250V AC, 2 Pole, Screw Terminals, Grounded
Mfr # 7102-NP
Zoro # G515488475
product price: $53.69
/eaKey Features
Current Rating
20 A
Number of Poles
2
Number of Blades
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7102-NP
Zoro #
G515488475
UPC #
078477499696
Country of Origin
Mexico
Details
Item
Straight Blade Plug
NEMA Plug Configuration
L2-20P
Current Rating
20 A
Voltage Rating
250V AC
Number of Poles
2
Number of Blades
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black, White
Standards
ANSI C73, CSA C22.2, UL 498
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Description
Plug 20A 250V NEMA L2-20P Non-Polarized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.