Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Plug, Non-NEMA, 15 A, 125V, 3 Pole, Screw Terminals, Grounded

  • Mfr # 4763-C

  • Zoro # G115488530


product price: $27.49
/ea

Key Features

NEMA Plug Configuration
Non-NEMA
Current Rating
15 A
Voltage Rating
125V
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4763-C
Zoro #
G115488530
UPC #
078477477434
Country of Origin
Mexico

Details

Item
Straight Blade Plug
NEMA Plug Configuration
Non-NEMA
Current Rating
15 A
Voltage Rating
125V
Phase
Three
Number of Poles
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black
Standards
ANSI C73, CSA C22.2, UL 498
Resistance Properties
resists impact, sunlight, chemicals, and rough use

Description

Str Blade Plug 15A 3P 3W Ind Gr Bk-Wht

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.