Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Plug, NEMA 5-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # 5266-C

  • Zoro # G904836566


product price: $7.59
/ea

Key Features

NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5266-C
Zoro #
G904836566
UPC #
07847779520
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.685 in
For Minimum Cable Diameter
0.23 in
Cord Size
0.23 in to 0.685 in
Overall Length
2.81 in
Outside Diameter
1.53 in
Face Diameter
1.39 in
Maximum Wire Size
10 AWG
Minimum Wire Size
18 AWG
Body Length
1.98 in

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black, White
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2, UL 498
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Number of Wires
3
Antimicrobial
No
Voltage - Plugs and Receptacles
125V AC
For Use With
General Use
Amps - Plugs and Receptacles
15 A
Material
Impact Modified Nylon
NEMA Plug Configuration - Plugs and Receptacles
5-15P
Grade
General Use
NEMA Rating
Not Rated
Special Features
Chemical Resistant, Resists Impact, Rough Use, Sunlight
Color
Black, White
Grade - Plugs and Receptacles
Industrial
NEMA Enclosure Rating
Not Rated
UL 94 Flammability Rating
V-2
For Environment
Dry
Market
Industrial
Blade Material
Brass
Minimum Operating Temperature
-40 Degrees F
Polarized
Yes
Horsepower Rating
1/2 hp
Maximum Operating Temperature
140 Degrees F
Insulation Material
Nylon
Housing Material
Impact Modified Nylon
Shrouded
No

Description

Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Horsepower Rating 1/2 hp, Housing Color Black, White, IP Rating Not Rated, NEMA Plug Configuration 5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, UL 94 Flammability Rating V-2, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.39 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products