
Straight Blade Receptacle, 14-30R, 30 A, 125/250V AC, 3 Pole, 4 Wire, Surface Mount, Grounded
Mfr # 55054-P00
Zoro # G3858761
product price: $17.15
/eaKey Features
Receptacle Type
Single
NEMA Receptacle Configuration
14-30R
Current Rating
30 A
Voltage Rating
125/250V AC
Number of Poles
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55054-P00
Zoro #
G3858761
UPC #
78477982310
Country of Origin
United States
Details
Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
14-30R
Current Rating
30 A
Voltage Rating
125/250V AC
Number of Poles
3
Number of Wires
4
Wiring Method
Side
Grounding
Grounded
Housing Color
Black
Mount Type
Surface
Standards
ANSI C73, CSA C22.2 No. 42, NEMA WD-6, NOM 057, UL 498
Flange Type
Non-Flanged
Special Features
Grounding
HP
2 HP
Material
Thermoplastic
Description
Built of durable thermoplastic, Leviton power receptacles come equipped with heavy-gauge, double-wire copper alloy contacts. To ensure correct and speedy wiring, terminals have ID markings.
- • 2 horsepower ratings
- • Straight blade and industrial grade
- • Operating temperature -40 to 60 degree celsius
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.