Straight Blade Receptacle, 14-50R, 50 A, 125/250V AC, 3 Pole, 4 Wire, Surface Mount, Grounded

  • Mfr # 55050-P00

  • Zoro # G704256083


product price:  $18.19
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
14-50R
Current Rating
50 A
Voltage Rating
125/250V AC
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55050-P00
Zoro #
G704256083
UPC #
07847798234
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
14-50R
Current Rating
50 A
Voltage Rating
125/250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Black
Mount Type
Surface
Standards
ANSI C73, CSA C22.2 No. 42: File 152105, NEMA: WD-6, NOM: 057, UL 498: File E13399
Flange Type
Non-Flanged
NEMA Receptacle Configuration - Plugs and Receptacles
14-50R
Mounting Type - Plugs and Receptacles
Surface
UL 94 Flammability Rating
V-2
Number of Outlets
1
Housing Material
Thermoplastic
Connection Orientation
Straight
Maximum Operating Temperature
140 Degrees F
GFCI
No
Cover Type
No Cover
Minimum Operating Temperature
-40 Degrees F
Polarized
Yes
Contact Material
Copper Alloy
Grade
Federal Specification
Includes Mounting Hardware
Yes
Horsepower Rating
3 hp

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 50 A, GFCI No, Grounding Grounded, Housing Color Black, Housing Material Thermoplastic, Mount Type Surface, NEMA Receptacle Configuration 14-50R, Number of Poles 3, Number of Wires 3, Phase Three, Polarized Yes, Receptacle Type Single, Standards ANSI C73, CSA C22.2 No. 42: File 152105, NEMA: WD-6, NOM: 057, UL498: File E13399, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products