Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 15-50R, 50 A, 250V AC, 3 Pole, 4 Wire, Flush Mount, Three, Black

  • Mfr # 8450

  • Zoro # G204836440


product price: $59.29
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
15-50R
Phase
Three
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8450
Zoro #
G204836440
UPC #
07847784332
Country of Origin
Mexico

Dimensions

Minimum Wire Size
4 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
15-50R
Current Rating
50 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File E152105, NEMA WD-6, UL 498 File E13399
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Material
Nylon (Body and Face)
Sub-Category
Single Receptacles
NEMA Receptacle Configuration - Plugs and Receptacles
15-50R
Number of Gangs
1
Outlet Type - Plugs and Receptacles
Single
HP
7 1/2 hp
Wiring Method - Plugs and Receptacles
Side
Application Environment
Industrial
Mounting Type - Plugs and Receptacles
Flush
Market
Commercial, Industrial
UL 94 Flammability Rating
V-2
Shrouded
No
Grade
Federal Specification
GFCI
No
Cover Type
No Cover
Hub Type
Dead End
Number of Outlets
1
Flange Shape
Rectangular
Minimum Operating Temperature
-40 Degrees F
Housing Material
Nylon
Connection Orientation
Straight
Maximum Operating Temperature
140 Degrees F
AFCI
No
Polarized
Yes
Contact Material
Brass
Horsepower Rating
7 1/2 hp
NEMA Enclosure Rating
Not Rated
Surge Protection
No
Temperature Rise
Max 30C after 50 cycles OL at 150 percent rated current
Terminal Accom.
Up to 4 AWG
CSA C22.2 No. 42
File 152105
UL498
File E13399
Current Limiting
Full Rated Current
Body Material
Nylon
Device Type
Power Device
Feature
3-Phase
Operating Temperature
-40°C to 60°C
Pole
3
At Rated Voltage
7-1/2 HP
Line Contacts
Brass Double-Wipe
Dielectric Voltage
Withstands 2000V per UL498
Face Material
Nylon
Torque Range
25 in-lbs
ANSI
C-73
Wire
4
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Strap Material
Galvanized Steel

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 50 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Black, Housing Material Nylon, Mount Type Recessed, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 15-50R, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Three, Polarized Yes, Receptacle Type Single, Resistance Properties Tamper Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products