Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 15 A, 125V AC, Yellow

  • Mfr # 250-WBR15-00Y

  • Zoro # G803918370


product price: $25.82
/ea

Key Features

Receptacle Type
Duplex
Current Rating
15 A
Voltage Rating
125V AC
Resistance Properties
Moisture Resistant, UV/Sunlight Resistant, Weatherproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-WBR15-00Y
Zoro #
G803918370
UPC #
78477335291
Country of Origin
China

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
Current Rating
15 A
Voltage Rating
125V AC
Housing Color
Yellow
Resistance Properties
Moisture Resistant, UV/Sunlight Resistant, Weatherproof

Description

  • Weatherproof outdoor commercial duplex receptacle outlet
  • Pro-grade construction for outdoor decks, garages, and porches
  • For use in outdoor locations when used with Wp protective cover
  • Resistant to damage from moisture and sunlight
  • Durable Yellow nylon faceplate
  • 125 volt
  • 15 amp
  • Length: 4
  • Width: 2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.