Straight Blade Receptacle, 18-50R, 50 A, 120/208V AC, 4 Pole, 4 Wire, Flush Mount, Non-Grounded

  • Mfr # 8350

  • Zoro # G016299921


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
18-50R
Current Rating
50 A
Voltage Rating
120/208V AC
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8350
Zoro #
G016299921
UPC #
078477843284
Country of Origin
Mexico

Dimensions

Face Plate Width
2.8 in
Maximum Wire Size
4 AWG
Face Plate Height
3.8 in
Mount Hole Center-to-Center Height
2.4 in
Overall Depth
2.1 in
Mount Hole Center-to-Center Width
1.8 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
18-50R
Current Rating
50 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Method
Back
Grounding
Non-Grounded
Housing Color
Black
Mount Type
Flush
Standards
ANSI C-73, CSA C22 2 No 42 File 152105, NEMA WD-6, NOM 057, RoHS, UL 498 File E13399
Resistance Properties
Tamper Resistant
Flange Type
Flanged
GFCI
No
Maximum Operating Temperature
140 Degrees F
Contact Material
Brass
Flange Shape
Rectangular
Polarized
Yes
Connection Orientation
Straight
For Environment
Industrial
Surge Protection
No
Features
Designed and Manufactured to Withstand the Harsh Conditions Typically Associated with Industrial Environments
Market
Industrial
AFCI
No
Shrouded
Yes
Housing Material
Nylon
Minimum Operating Temperature
-40 Degrees F
Horsepower Rating
7 1/2 hp
Cover Type
No Cover

Description

Fifty Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.